Beli vacuum cleaner z823 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  2. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  3. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.699.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  4. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  5. monotaro Portable Step-Down Transformer
    Mulai

    Rp3.399.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  6. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  7. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  8. Fort Trafo Otomatis
    Mulai

    Rp7.699.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  9. HADES LPG/Propane Regulator (Regulator Gas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    HADES LPG/Propane Regulator (Regulator Gas)
    atribut:
    • Use for: LPG/Propane
Daftar Harga vacuum cleaner z823 Terbaru October 2026
Fort Multi Transformer Step Up Down (Trafo)Rp389.900
Kenmaster Gas Regulator with Meter and Hose Set (Pengatur Tekanan Gas dan Selang)Rp119.900
TRUSCO Portable TransformerRp5.599.900
Swallow Electric Single Phase Transformer PC-E SeriesRp1.699.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
monotaro Portable Step-Down TransformerRp3.399.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesRp529.900
Sellery Gas Regulator (Regulator Kompor Gas)Rp87.900
Kenmaster Regulator Automatic Package with Hose (Selang Gas)Rp119.900
Kenmaster Gas Hose LPG (Selang Gas)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)